Cable Tie, Standard, Nylon, Yellow, 17-1/2" Long, 1000/PK

Item #: 173252

Cat #: PLT5S-M4Y

UPC: 074983462186

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, Standard, Nylon, Yellow, 17-1/2" Long, 1000/PK

Overview

Cable Tie, Standard, Nylon, Yellow, 17-1/2" Long, 1000/PK
Also known as: 074983462186, PLT5S-M4Y

Specifications

Width: 0.190 in
Size: Standard
Weight Capacity: 50 lbs
Material: Nylon
Length: 17.500 in
Color: Yellow
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.190 in
Weight Capacity: 50 lbs
Length: 17.500 in
Product Thickness: 0.052 in
Size: Standard
Material: Nylon
Color: Yellow
Family / Style: Pan-Ty®