4.5W T9 LED Lamp, 20K, Amber

Item #: 1732529

Cat #: S9971

UPC: 045923099717

to view pricing and more.
Documents & Guides
4.5 Watt T9 LED; Amber; Medium Base; 2000K; 240 Lumens; 120 Volt

Overview

4.5 Watt T9 LED; Amber; Medium Base; 2000K; 240 Lumens; 120 Volt
Also known as: 045923099717, S9971

Specifications

Shape: T9 (Tubular)
Color: Amber
Base: Medium Screw (E26)
Volts AC: 120
Material: Glass
Color Rendering Index (CRI): 80
Color Temperature: 2000 (Warm White)
Lumens: 240
Wattage: 4.500
Light Technology: LED
Dimmable: Yes
Shape: T9 (Tubular)
Base: Medium Screw (E26)
Material: Glass
Color Temperature: 2000 (Warm White)
Wattage: 4.500
Dimmable: Yes
Color: Amber
Volts AC: 120
Color Rendering Index (CRI): 80
Lumens: 240
Light Technology: LED