17W PAR38 LED Lamp, 35K

Item #: 1732708

Cat #: LED16.5PAR38HDDIM935G2FL40

UPC: 046135409493

to view pricing and more.
Documents & Guides
LED Lamp, PAR38, 17 Watt, 1350 Lumen, 3500K, 91 CRI, 120 Volt, Dimmable, Medium Base, Wide Flood, Indoor/Outdoor, Damp Rated, Replaces 120 Watt Halogen, 1 per SKU, 6 per Case *Sylvania Product Code 40949* *Sylvania Part # 40949*

Overview

LED Lamp, PAR38, 17 Watt, 1350 Lumen, 3500K, 91 CRI, 120 Volt, Dimmable, Medium Base, Wide Flood, Indoor/Outdoor, Damp Rated, Replaces 120 Watt Halogen, 1 per SKU, 6 per Case *Sylvania Product Code 40949* *Sylvania Part # 40949*

The RENAISSANCE line offers a full family of high CBCP PAR lamps with superior beam quality, ideal for color critical applications. The high R9 (R9 up to 74) feature enhances warm color palettes and makes whites more crisp, making them ideal for hospitality, healthcare and retail applications. With multiple beam angles (15°, 25° and 40°) available light is placed exactly where it's needed, with spill light surrounding for general illumination.

Also known as: 046135409493, LED16.5PAR38HDDIM935G2FL40

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 91
Wattage: 17
Lumens: 1350
Shape: PAR38 (Sealed Beam)
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Base: Medium Screw (E26)
Color Rendering Index (CRI): 91
Lumens: 1350
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Volts AC: 120
Wattage: 17
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Angle: 40°