2 Pole, Euro 14x51mm Cylindrical Fusesholder

Item #: 1732749

Cat #: CYH22582

UPC: 079458039238

to view pricing and more.
Documents & Guides
125 Amps, 690V, European Style, 2 Pole, 14 x 51 mm Cylindrical Fuse holder

Overview

125 Amps, 690V, European Style, 2 Pole, 14 x 51 mm Cylindrical Fuse holder

The CYH Series fuse holders are designed to hold cylindrical 10x38, 14x51 and 22x58 mm fuses. The CYH series features a compact IP20 touch-safe design for maximum space savings and safety. Features/Benefits: Compact design; IP20 Finger-Safe Design; 35 mm DIN Rail Mountable; Made of a polymer high performance with a fusion temperature more than 300 °C. This provides a safety margin against a possible overheating of the fuse.

Also known as: 079458039238, CYH22582

Specifications

Type: Fuse Holder
Type: Fuse Holder