S200M MCB 230V 3 POLE 25A C CURVE

Item #: 1732909

Cat #: S203M-C25

UPC: 016779550479

to view pricing and more.
Documents & Guides
S200M MCB 230V 3 POLE 25A C CURVE

Overview

S200M MCB 230V 3 POLE 25A C CURVE
Also known as: 016779550479, S203M-C25

Specifications

Poles: 3
Volts AC: 277, 480Y
Volts DC: 125
Mounting: DIN Rail
Amps: 25
Type: Trip Curve C
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Poles: 3
Volts DC: 125
Amps: 25
Interrupt Rating AC: 6 kA
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating DC: 10 kA