Low Voltage Male/Female Insulators, 1.969"

Item #: 1732987

Cat #: 542070

UPC: 782856875178

to view pricing and more.
Documents & Guides
Low voltage electrical insulator. ISOTP50F8M8, Male/Female Insulator, 1.969" (50 mm), MM8X17/FM8X15.

Overview

Low voltage electrical insulator. ISOTP50F8M8, Male/Female Insulator, 1.969" (50 mm), MM8X17/FM8X15.

Halogen free

Also known as: 782856875178, 542070

Features & Benefits

  • Halogen free
  • High resistance to leakage current
  • Great stability of electrical and mechanical parameters
  • Fiberglass reinforced
  • UL® Recognized in E125470 and evaluated for dielectric withstand rating of 1,500 VAC/DC
  • RoHS compliant

Specifications

Material: Steel
Depth: 2.240 in
Finish: Electrogalvanized
Material: Steel
Finish: Electrogalvanized
Depth: 2.240 in