Connection Cable, Micro Male, Straight, Yellow, CPE, 4m, Thin

Item #: 173334

Cat #: 1485R-P4D5-C

UPC: 611320350517

Sign In or Register to view pricing and more.
Documents & Guides
Connection Cable, Micro Male, Straight, Yellow, CPE, 4 meter, Thin

Overview

Connection Cable, Micro Male, Straight, Yellow, CPE, 4 meter, Thin
Also known as: 611320350517, 1485R-P4D5-C

Specifications

Gender: Male
Type: Cable, Connector
Length: 4 m
Material: Zinc
Jacket: CPE, Chlorinated Polyethylene
Color: Yellow
Gender: Male
Length: 4 m
Jacket: CPE, Chlorinated Polyethylene
Type: Cable, Connector
Material: Zinc
Color: Yellow