
CONCRETE BOX 3IN DEEP 3/4IN & 1IN K.O.
Item #: 1733392
Cat #: 3CB-75/100
UPC: 835243004245
to view pricing and more.
Documents & Guides
CONCRETE BOX 3IN DEEP 3/4IN & 1IN K.O.
Overview
CONCRETE BOX 3IN DEEP 3/4IN & 1IN K.O.
Concrete rings are used with poured deck (floor) in high-rise construction. These boxes are installed on wooden or steel concrete forms. After the forms are removed, the box is flush with the concrete.
Also known as: 835243004245, 3CB-75/100
Specifications
| Depth: | 3 in |
| Knockout Diameter: | 3/4 in, 1 in |
| Material: | Steel |
| Number of Knockouts: | 8 |
| Knockouts: | Yes |
| Depth: | 3 in |
| Material: | Steel |
| Knockouts: | Yes |
| Knockout Diameter: | 3/4 in, 1 in |
| Number of Knockouts: | 8 |