HOF AL3CRBLK NEMA12 3PT LATCH

Item #: 1733561

Cat #: AL3CRBLK

UPC: 783510359119

to view pricing and more.

Overview

HOF AL3CRBLK NEMA12 3PT LATCH

Designed for field installation on most standard one-door Type 12 enclosures. These latch kits will not fit HOFFMAN disconnect, Concept or ProLine enclosures. The latch rods can be adjusted to maintain the proper gasket compression by relocating the pins in the rod guides. When the pin is removed, the latch rod can also be removed. All openings through the door are gasketed to assure a complete seal. Ends of latch rods have rollers for easier door closing.

Also known as: 783510359119, AL3CRBLK

Specifications

Color: Black
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Color: Black
Finish: Powder Coated
Material: Steel
IP/NEMA Rating: NEMA 12