Fuse, Amp-Trap 2000®, 600V AC/DC, 10A, Time-Delay, Class CC, ATDR Series

Item #: 17337
Cat #: ATDR10
UPC: 782001901073
Sign In or Register to view pricing and more.
Fuse, Amp-Trap 2000®, 600 Volt AC/DC, 10 Amp, Time-Delay, Class CC, ATDR Series

Overview

Fuse, Amp-Trap 2000®, 600 Volt AC/DC, 10 Amp, Time-Delay, Class CC, ATDR Series
Amp-Trap 2000 time-delay ATDR small-dimension fuses provide IEC Type 2 "no damage" protection to your facility's increasingly sensitive branch circuit components and small motors - minimizing the risk of fault-related damage. ATDR Class CC fuses deliver the best time-delay characteristics in their class with excellent cycling ability for small motor loads. 600 Volts 15 amps ATDR series.
Also known as: 782001901073, ATDR10

Specifications

Diameter: 13/32 in
Amps: 10
Length: 1 1/2 in
Opening: Time-Delay, Slow-Blow
Class: CC
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 200 kA
Diameter: 13/32 in
Length: 1 1/2 in
Class: CC
Volts DC: 300
Interrupt Rating DC: 100 kA
Amps: 10
Opening: Time-Delay, Slow-Blow
Volts AC: 600
Mounting: Cartridge
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)