WALL-MT IP66 2DR SS ENC W PNL

Item #: 1733702

Cat #: ADR1001030

UPC: 783510117337

to view pricing and more.

Overview

WALL-MT IP66 2DR SS ENC W PNL

The double door wall mounted stainless steel enclosure range, ADR, is ideal for installation in confined spaces where a single door, when opened, would take up too much space in front of the enclosure. The doors' loading capacity also increases as it is divided over two doors. With a IP 55 protection degree, components inside the enclosure are well protected and makes it well suited for industries such as food and beverage and pharmaceuticals, as well as almost all other environments, grade dependant.

Also known as: 783510117337, ADR1001030

Specifications

Height: 39.370 in
Width: 39.370 in
Finish: Brushed
Depth: 11.810 in
Material: Stainless Steel 304
Height: 39.370 in
Finish: Brushed
Material: Stainless Steel 304
Width: 39.370 in
Depth: 11.810 in