WALL-MT IP66 2DR SS ENC W PNL

Item #: 1733735

Cat #: ADR1201240-316

UPC: 783510117559

to view pricing and more.

Overview

WALL-MT IP66 2DR SS ENC W PNL

The double door wall mounted stainless steel enclosure range, ADR, is ideal for installation in confined spaces where a single door, when opened, would take up too much space in front of the enclosure. The doors' loading capacity also increases as it is divided over two doors. With a IP 55 protection degree, components inside the enclosure are well protected and makes it well suited for industries such as food and beverage and pharmaceuticals, as well as almost all other environments, grade dependant.

Also known as: 783510117559, ADR1201240-316

Specifications

Height: 47.240 in
Width: 47.240 in
Depth: 15.750 in
Finish: Brushed
Material: 316 Stainless Steel
Height: 47.240 in
Depth: 15.750 in
Material: 316 Stainless Steel
Width: 47.240 in
Finish: Brushed