
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Mulberry; Cover; Material: Heavy Duty Die Cast Zinc; Finish: Powder Coated; Shape: Round; Size: 4 IN Diameter; Number Of Outlet: 2; Color: White; Configurations: Two Tapped Hole (1/2 IN)
Overview
Mulberry; Cover; Material: Heavy Duty Die Cast Zinc; Finish: Powder Coated; Shape: Round; Size: 4 IN Diameter; Number Of Outlet: 2; Color: White; Configurations: Two Tapped Hole (1/2 IN)
Also known as: 095327311205, 30372W
Specifications
No Specifications Available