WALL-MT IP66 1DR SS ENC W PNL

Item #: 1733761

Cat #: ASR0504021-316

UPC: 783510450410

Sign In or Register to view pricing and more.

Overview

WALL-MT IP66 1DR SS ENC W PNL

The stainless steel single door wall mounted enclosure range, ASR, with a IP 66 protection degree, is available off the shelf in many different sizes. The risk for component failure, and with that unnecessary downtime, is eliminated as water and dust are prevented from entering the enclosure. This enclosure range is well suited for industries such as food and beverage and pharmaceuticals, as well as almost all other environments, grade dependant.

Also known as: 783510450410, ASR0504021-316

Specifications

Width: 15.750 in
Depth: 8.270 in
Finish: Brushed
Material: 316 Stainless Steel
Height: 19.690 in
Width: 15.750 in
Finish: Brushed
Height: 19.690 in
Depth: 8.270 in
Material: 316 Stainless Steel