WALL-MT IP66 1DR SS ENC W PNL

Item #: 1733766

Cat #: ASR0604021

UPC: 783510450441

Sign In or Register to view pricing and more.

Overview

WALL-MT IP66 1DR SS ENC W PNL

The stainless steel single door wall mounted enclosure range, ASR, with a IP 66 protection degree, is available off the shelf in many different sizes. The risk for component failure, and with that unnecessary downtime, is eliminated as water and dust are prevented from entering the enclosure. This enclosure range is well suited for industries such as food and beverage and pharmaceuticals, as well as almost all other environments, grade dependant.

Also known as: 783510450441, ASR0604021

Specifications

Height: 23.620 in
Width: 15.750 in
Depth: 8.270 in
Finish: Brushed
Material: Stainless Steel 304
Height: 23.620 in
Depth: 8.270 in
Material: Stainless Steel 304
Width: 15.750 in
Finish: Brushed