WALL-MT IP66 1DR SS ENC W PNL

Item #: 1733775

Cat #: ASR1008030

UPC: 783510450649

to view pricing and more.

Overview

WALL-MT IP66 1DR SS ENC W PNL

The stainless steel single door wall mounted enclosure range, ASR, with a IP 66 protection degree, is available off the shelf in many different sizes. The risk for component failure, and with that unnecessary downtime, is eliminated as water and dust are prevented from entering the enclosure. This enclosure range is well suited for industries such as food and beverage and pharmaceuticals, as well as almost all other environments, grade dependant.

Also known as: 783510450649, ASR1008030

Specifications

Height: 39.370 in
Width: 31.500 in
Finish: Brushed
Depth: 11.810 in
Material: Stainless Steel 304
Height: 39.370 in
Finish: Brushed
Material: Stainless Steel 304
Width: 31.500 in
Depth: 11.810 in