This product has been discontinued.

1/0 AWG to 3/0 AWG Insulated Cable Connector
Item #: 173378
Cat #: ISW-3/0
UPC: 662381789273
to view pricing and more.
Documents & Guides
Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Opposite Sides, Number of Ports: 2, Wire Range: 1/0 AWG - 3/0 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors in Direct Burial and Submersible Applications.
Overview
Insulated Cable Connector Block for 2-Wires and In-Line Splicers/Reducers, 600V, Connections: Opposite Sides, Number of Ports: 2, Wire Range: 1/0 AWG - 3/0 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors in Direct Burial and Submersible Applications.
Also known as: 662381789273, ISW-3/0
Specifications
| Material: | Plastisol |
| Color: | Blue |
| Wire/Cable Openings: | 2 |
| Allowable Gauge Range: | 1/0 - 2/0 |
| Material: | Plastisol |
| Wire/Cable Openings: | 2 |
| Color: | Blue |
| Allowable Gauge Range: | 1/0 - 2/0 |