Generator, Standby, 14kW, 120/240VAC, 60A, 1PH, LCD Display

Item #: 1734063
Cat #: 7223
UPC: 696471082548
Sign In or Register to view pricing and more.
Documents & Guides
14kW, Air Cooled, Standby Generator, 1-Phase 120/240V AC, 60 Amp, All Weather Aluminum Enclosure, Fuel Type: Natural Gas, Liquid Propane, L: 48", W: 25", H: 29"

Overview

14kW, Air Cooled, Standby Generator, 1-Phase 120/240V AC, 60 Amp, All Weather Aluminum Enclosure, Fuel Type: Natural Gas, Liquid Propane, L: 48", W: 25", H: 29"
Generac created the home backup generator category. Today, our generators are preferred by 8 out of every 10 homeowners who invest in home backup power. A permanently installed Generac home backup generator protects your home automatically. It runs on natural gas or liquid propane (LP) fuel, and sits outside just like a central air conditioning unit. A home backup generator delivers power directly to your home’s electrical system, backing up your entire home or just the most essential items.
Also known as: 696471082548, 7223, SunRay

Specifications

Volts AC: 120, 240
Type: Standby Generator
Mounting: Pad
Wattage: 14 kW
Volts AC: 120, 240
Mounting: Pad
Type: Standby Generator
Wattage: 14 kW

Customer Reviews

No reviews for this product
(0)