Generator, Home Backup, 18kW, 120/240VAC, 100A, 1PH, Guardian Series

Item #: 1734064
Cat #: 7226
UPC: 696471082579
Sign In or Register to view pricing and more.
Documents & Guides
18kW, Air Cooled, Standby Generator, 1-Phase 120/240V AC, SAE Weather Protective Enclosure, Fuel Type: Natural Gas, Liquid Propane, Sound Rating: 55dB, Battery Type: Group 26R, 12V, 540cca. H x W x D: 29" x 25" x 48"

Overview

18kW, Air Cooled, Standby Generator, 1-Phase 120/240V AC, SAE Weather Protective Enclosure, Fuel Type: Natural Gas, Liquid Propane, Sound Rating: 55dB, Battery Type: Group 26R, 12V, 540cca. H x W x D: 29" x 25" x 48"
Provides essential circuit power protection for your home, ensuring the necessities remain powered during an outage or up to whole house coverage when paired with one of Generac’s load- shedding switches. Capable of backing up a five ton air conditioner.
Also known as: 696471082579, 7226

Specifications

Volts AC: 120, 240
Type: WiFi
Mounting: Pad
Wattage: 18 kw
Volts AC: 120, 240
Mounting: Pad
Type: WiFi
Wattage: 18 kw

Customer Reviews

No reviews for this product
(0)