Vassar, Triplex Secondary UD, 4-4-4 AWG, Aluminum, Tri-Rated

Item #: 1734089

Cat #: VASSAR

UPC:

to view pricing and more.
Documents & Guides
Vassar, Triplex, Secondary UD, 4 AWG, 3 Conductor, 600 Volt, Aluminum Conductors, Triple Rated, Yellow Extruded Stripe Neutral, Cross-linked Polyethylene (XLP) Insulation, Direct Burial or in Ducts

Overview

Vassar, Triplex, Secondary UD, 4 AWG, 3 Conductor, 600 Volt, Aluminum Conductors, Triple Rated, Yellow Extruded Stripe Neutral, Cross-linked Polyethylene (XLP) Insulation, Direct Burial or in Ducts

Triplex wire is commonly used for overhead, single phase service and contains three individual wires twisted around each other. The two insulated conductors are called the "hot" legs of the service while the bare (uninsulated) wire is the neutral wire of the service.

Also known as: VASSAR

Specifications

Gauge: 4 AWG
Conductors: 3
Color: Black
Volts AC: 600
Jacket: CPE
Material: Aluminum
Gauge: 4 AWG
Color: Black
Jacket: CPE
Conductors: 3
Volts AC: 600
Material: Aluminum