This product has been discontinued.

Companion Dimmer, 277V, 600/100W, Maestro, Ivory
Item #: 173451
Cat #: MA-R-277-IV
UPC: 027557583695
to view pricing and more.
Documents & Guides
Companion Dimmer, 277V, 600/100W, Maestro, IvoryMaestro Companion Dimmer, 600/1000W, 277V, Multi-Location, IR Remote, Up to Nine Companion Dimmers for One Maestro Dimmer, Color: Ivory.
Overview
Companion Dimmer, 277V, 600/100W, Maestro, IvoryMaestro Companion Dimmer, 600/1000W, 277V, Multi-Location, IR Remote, Up to Nine Companion Dimmers for One Maestro Dimmer, Color: Ivory.
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: 027557583695, MA-R-277-IV
Specifications
| Type: | IR Remote, Wireless, Decorator, Multi-Location |
| Wattage: | 600, 1000 |
| Family / Style: | Maestro |
| Volts AC: | 277 |
| Mounting: | Surface |
| Color: | Ivory |
| Type: | IR Remote, Wireless, Decorator, Multi-Location |
| Family / Style: | Maestro |
| Mounting: | Surface |
| Wattage: | 600, 1000 |
| Volts AC: | 277 |
| Color: | Ivory |