ProTek Single-Door Solid AC Type 4 4X 12, 48.54x23.62x24.02, Brushed, SS304

Item #: 1734713

Cat #: PTRS482424XA

UPC: 783510240622

Sign In or Register to view pricing and more.
ProTek Single-Hinged Cabinets protect wall-mounted equipment in harsh environments. This ProTek Single-Door Solid AC Type 4 4X 12, PTRS482424XA item measures 48.54x23.62x24.02in. with a material of SS304 finish Brushed.

Overview

ProTek Single-Hinged Cabinets protect wall-mounted equipment in harsh environments. This ProTek Single-Door Solid AC Type 4 4X 12, PTRS482424XA item measures 48.54x23.62x24.02in. with a material of SS304 finish Brushed.

ProTek Single-Door cabinets are an excellent, off-the-shelf choice for mounting 19-inch rack, panel-mounted devices or other electronic equipment. The cabinets are designed to provide both front and rear access to 19-inch rack-mounted equipment. They provide protection against water, dirt, corrosive agents and other contaminants. ProTek is an excellent choice for applications where space is at a premium and the only option is wall mounting. ProTek comes in a broad range of sizes, materials and configurations to meet many demanding applications.

Also known as: 783510240622, PTRS482424XA

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Stainless Steel
Width: 23.620 in
Depth: 24.020 in
Height: 48.620 in
IP/NEMA Rating: IP66, NEMA 4
Width: 23.620 in
Height: 48.620 in
Material: Stainless Steel
Depth: 24.020 in