Drip Shield Kit For NEMA 12 Enclosures, Type: Single Door Wall-Mount

Item #: 173490

Cat #: ADK12A

UPC: 783510235307

to view pricing and more.
Drip Shield Kit For NEMA 12 Enclosures, Type: Single Door Wall-Mount, Fits Enclosure Size "B" = 12 Inches, Material/Finish: Steel/Gray Powder Coat

Overview

Drip Shield Kit For NEMA 12 Enclosures, Type: Single Door Wall-Mount, Fits Enclosure Size "B" = 12 Inches, Material/Finish: Steel/Gray Powder Coat

Drip Shield Kit for Type 12 Enclosure protects door from dripping water and settling dust. Attaches quickly and easily to the enclosure with stainless steel screws and sealing washers (hardware is furnished). Stainless steel hinge pin and stainless steel door clamping assemblies are furnished to replace the standard hinge pin and door clamping assemblies.

Also known as: 783510235307, ADK12A

Features & Benefits

  • A tube of sealing compound is supplied with each kit
  • Drip Shield Kit for Type 12 Enclosure is not designed for use on 42.00-in. (1067-mm) wide, 48.00-in. (1219-mm) wide, and 60.00-in. (1524-mm) wide Two-Door Type 12 Wall-Mount Enclosures

Specifications

Height: 12 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 12
Height: 12 in
Material: Steel
Color: Gray
IP/NEMA Rating: NEMA 12