This product may not be available in all locations.
2
more

Panel Board, Trim, Mono-Flat Front, Surface, 38" x 14", NEMA 1
Item #: 173533
Cat #: NQC38S
UPC: 785901053019
to view pricing and more.
Documents & Guides
Panel Board, Trim, Mono-Flat Front, Surface, 38 Inch Height x 14 Inch Width, NEMA 1
Overview
Panel Board, Trim, Mono-Flat Front, Surface, 38 Inch Height x 14 Inch Width, NEMA 1
Also known as: 785901053019, NQC38S
Specifications
| Mounting: | Can |
| IP/NEMA Rating: | NEMA 1 |
| Width: | 14 in |
| Height: | 38 in |
| Standards: | California Proposition 65 |
| Mounting: | Can |
| Width: | 14 in |
| Standards: | California Proposition 65 |
| IP/NEMA Rating: | NEMA 1 |
| Height: | 38 in |