Grounding Busbar, w/Insulators and Brackets, BB, 24" x 2" x 0.5"

Item #: 1735424

Cat #: EGBA12224BB

UPC: 782856792529

to view pricing and more.
Documents & Guides
CAD EGBA12224BB BAR GRD BUS 1

Overview

CAD EGBA12224BB BAR GRD BUS 1

Common earthing point for multiple electrical panels and devices.

Also known as: 782856792529, EGBA12224BB

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Width: 2 in
Material: Copper
Length: 24 in
Product Thickness: 0.500 in
Width: 2 in
Length: 24 in
Material: Copper
Product Thickness: 0.500 in