
LED Wall Pack, 60 Watt, 7200 Lumen, Selectable CCT, 120-277V
Item #: 1735446
Cat #: WALPAKC5B/060UNVD8SC2/C1/BZ/PE
UPC: 046135618376
to view pricing and more.
Documents & Guides
LED Wall Pack, 60 Watt, 7200 Lumen, Selectable Color Temperature, 80 CRI, 120-277 Volt, 0-10V Dimmable, Photocontrol Included, Emergency Battery Back-upBronze Finish *Sylvania Part # 61837*
Overview
LED Wall Pack, 60 Watt, 7200 Lumen, Selectable Color Temperature, 80 CRI, 120-277 Volt, 0-10V Dimmable, Photocontrol Included, Emergency Battery Back-upBronze Finish *Sylvania Part # 61837*
The Wall Pack luminaires are environmentally preferable LED alternatives to traditional HID luminaires, offering up to 74% in energy savings. Ideal in place of traditional luminaires, or as new installations, the Wall Pack series is offered in several wattages/lumen packages for illuminating building exteriors, outdoor corridors, walkways, and stairwells.
Also known as: 046135618376, WALPAKC5B/060UNVD8SC2/C1/BZ/PE
Features & Benefits
- Optional Emergency Battery Back-up on selected wattages
- Integral Photocontrol included
- Traditional sizes allow seamless replacement of existing luminaires
- DLC Premium listing and wattage and lumen selectability provide high energy efficacy and optimize this product for utility rebates
- IP65 rated body ensures a resilient and long-lasting product
- Up to 120 LPW
- Energy savings up to 74%
- Selectable 3000K, 4000K or 5000K color temperatures
- Offered in 40, 60, 80 or 120 watts
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 60 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Wattage: | 60 |
| Dimmable: | Yes |