This product has been discontinued.

LED High Bay Lamp, 80 Watt, 11200 Lumen, 4000K, 120-277V
Item #: 1735658
Cat #: LED80HIBAY840MOG
UPC: 046135409783
to view pricing and more.
Documents & Guides
LED High Bay Lamp, 80 Watt, 11200 Lumen, 4000K, 80 CRI, Mogul Base, 120-277 Volt, 1 per SKU, 4 per Case *Sylvania Part #40978*
Overview
LED High Bay Lamp, 80 Watt, 11200 Lumen, 4000K, 80 CRI, Mogul Base, 120-277 Volt, 1 per SKU, 4 per Case *Sylvania Part #40978*
ULTRA LED High Bay lamps are ideal replacements for HID indoor high bay applications.
Also known as: 046135409783, LED80HIBAY840MOG
Features & Benefits
- Lasts up to 5x longer than HID lamps
- Consumes up to 74% less energy than equivalent HID lamps while delivering same light output
- Up-lighting for an aesthetic lit appearance in fixtures
- Extendable base up to 50mm for better fixture compatibility
- Requires easy ballast by-pass. Lamp operates directly on line voltage, 120-277V
- 120° directional beam angle
- Rated life: 50,000 hours
- Step dimming capability when paired with optional motion/daylight sensor and remote control
- Standard 5 year lamp warranty
- No warm-up time, instant on with full light output and stable color
Specifications
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 80 |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Base: | Mogul Extended Screw (EX39) |
| Color Temperature: | 4000 (Cool White) |
| Color Rendering Index (CRI): | 80 |
| Volts AC Range: | 120 - 277 |
| Wattage: | 80 |
| Light Technology: | LED |
| Base: | Mogul Extended Screw (EX39) |