This product may not be available in all locations.

Legend Plate, 30mm, Square, Red, Black Text "STOP"
Item #: 173569
Cat #: 9001KN202RP
UPC: 785901065142
to view pricing and more.
Documents & Guides
Legend Plate, 30 mm, Square, Red, Black Text "STOP"
Overview
Legend Plate, 30 mm, Square, Red, Black Text "STOP"
Also known as: 785901065142, 9001KN202RP
Specifications
| Color: | Red/Black |
| Mounting: | Panel |
| Type: | Legend Plate, Square, Stop |
| Size: | 30 mm |
| Standards: | California Proposition 65 |
| Color: | Red/Black |
| Type: | Legend Plate, Square, Stop |
| Standards: | California Proposition 65 |
| Mounting: | Panel |
| Size: | 30 mm |