Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Vi

Item #: 1735813

Cat #: UTP28X1MVL

UPC: 074983006489

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Violet, 1m.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Violet, 1m.
Also known as: 074983006489, UTP28X1MVL

Specifications

Material: Copper
Color: Violet
Material: Copper
Color: Violet