Load Center, Main Lugs, 200A, 120/240V, 1P, 8/16, NEMA 3R

Item #: 173602

Cat #: BR816L200RF

UPC: 786676447256

to view pricing and more.
200 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 8-Space, 16-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Includes: Through-Feed Lugs. Includes: Hub Closure Plate. Dims: H: 18.75", W: 14.31", D: 5.19"

Overview

200 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 8-Space, 16-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Includes: Through-Feed Lugs. Includes: Hub Closure Plate. Dims: H: 18.75", W: 14.31", D: 5.19"
Also known as: 786676447256, BR816L200RF, feed through lug

Specifications

Amps: 200
Circuits: 16
Mounting: Surface
Phase: 1
Volts AC: 120/240
Type: Main Lug
Family / Style: BR
Spaces: 8
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Volts AC: 120/240
Family / Style: BR
IP/NEMA Rating: NEMA 3R
Circuits: 16
Phase: 1
Type: Main Lug
Spaces: 8