VIGILANT AREA LIGHT 360DEG 8300 LUMENS 66W 100-277

Item #: 1736023

Cat #: ALU5BC29NNWNGN

UPC: 056241625052

to view pricing and more.
Documents & Guides
VIGILANT AREA LIGHT 360DEG 8300 LUMENS 66W 100-277 VAC COOL WHITE 5000K POLYCARBONATE DIFFUSED GRAY 10FT [3 METER] POWER CABLE [UL 1598/A]

Overview

VIGILANT AREA LIGHT 360DEG 8300 LUMENS 66W 100-277 VAC COOL WHITE 5000K POLYCARBONATE DIFFUSED GRAY 10FT [3 METER] POWER CABLE [UL 1598/A]

Dialight’s LED Area Light delivers class-leading energy efficiency, functionality and dependability for superior performance in a wide range of applications in the most demanding environments.

Also known as: 056241625052, ALU5BC29NNWNGN

Specifications

IP/NEMA Rating: IP66, IP69
Color Temperature: 5000 (Bright White)
Mounting: Pendant
Wattage: 66
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, IP69
Mounting: Pendant
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 66
Volts AC Range: 120 - 277