This product has been discontinued.

5"/6" Switchable LED Retrofit Module, White
Item #: 1736080
Cat #: AD56B-5CCT-WH
UPC: 714176021492
to view pricing and more.
Documents & Guides
5"/6" LED Retrofit Module w/ Adjustable Color Temperature: 15 Watt, 120 Volt, Up to 1200 Lumens, Selectable Color Temperature: 2700K, 3000K, 3500K, 4000K or 5000K, 90 CRI, 100% to 10% Triac Dimming, White Baffle.
Overview
5"/6" LED Retrofit Module w/ Adjustable Color Temperature: 15 Watt, 120 Volt, Up to 1200 Lumens, Selectable Color Temperature: 2700K, 3000K, 3500K, 4000K or 5000K, 90 CRI, 100% to 10% Triac Dimming, White Baffle.
Versatile, dimmable, and affordable LED Advantage recessed downlights are available in white with either a static lens for 5” and 6” cans (also available as Title 24 compliant model) or a swivel (gimbal) version (for 6” recessed cans only).
Also known as: 714176021492, AD56B-5CCT-WH, American can light
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Volts AC: | 120 |
| Wattage: | 15 |
| Diameter: | 5 in, 6 in |
| Color: | White |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Wattage: | 15 |
| Color: | White |
| Dimmable: | Yes |
| Volts AC: | 120 |
| Diameter: | 5 in, 6 in |
| Light Technology: | LED |