Outdoor Wall Light, Black

Item #: 1736329
Cat #: 59016BK
UPC: 783927573221
Sign In or Register to view pricing and more.
Documents & Guides
Outdoor Wall Light, 1 Light, 75 Watt, Aluminum, Clear Seeded Glass, Black

Overview

Outdoor Wall Light, 1 Light, 75 Watt, Aluminum, Clear Seeded Glass, Black
Also known as: 783927573221, 59016BK

Specifications

Weight: 3.5 lb
Wattage: 75
Color: Black
Height: 11 in
Material: Aluminum
Weight: 3.5 lb
Color: Black
Material: Aluminum
Wattage: 75
Height: 11 in

Customer Reviews

No reviews for this product
(0)