This product has been discontinued.

Narrow Slot Wire Duct, 2" x 2" x 6', PVC, White
Item #: 173659
Cat #: TY2X2NPG6
UPC: 786210957104
to view pricing and more.
Documents & Guides
Narrow Slot Wire Duct, 2" x 2" x 6', PVC, WhiteNarrow Slot Wire Duct, 2" x 2" x 6', PVC, White, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Narrow Slot Wire Duct, 2" x 2" x 6', PVC, WhiteNarrow Slot Wire Duct, 2" x 2" x 6', PVC, White, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 786210957104, TY2X2NPG6
Specifications
| Width: | 2 in |
| Height: | 2 in |
| Color: | Gray |
| Material: | PVC |
| Length: | 6 ft |
| Width: | 2 in |
| Color: | Gray |
| Length: | 6 ft |
| Height: | 2 in |
| Material: | PVC |