Residual Current, Circuit Breaker (RCCB), 40A, 2P, 30mA, type A, UL, Eaton/Moeller series xEffect -

Item #: 1736851

Cat #: 167114

UPC: 015081636161

to view pricing and more.
Documents & Guides
Residual Current, Circuit Breaker (RCCB), 40 Amp, 2-Pole, 30 mA, type A, UL, Eaton/Moeller series xEffect - FRCmM-NA

Overview

Residual Current, Circuit Breaker (RCCB), 40 Amp, 2-Pole, 30 mA, type A, UL, Eaton/Moeller series xEffect - FRCmM-NA

Optimum product quality, tested reliability and safety stand for best protection of installations and plant. Eaton’s UL 1053 Residual Current Circuit Breaker (RCCB) is designed for use in residual current applications.

Also known as: 015081636161, 167114

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 40
Type: Residual Current Device
Poles: 2
Mounting: DIN Rail
Type: Residual Current Device
Volts AC: 277, 480Y
Amps: 40