Pan-Ty® PLT3H-L86 Cable Tie, Light Blue, Met Det PA6.6, 11.1"L, 120lb, PK50

Item #: 17369
Cat #: PLT3H-L86
UPC: 074983030057
Sign In or Register to view pricing and more.
Panduit PLT3H-L86 Locking Cable Ties are designed to help the food, beverage and pharmaceutical industries meet product manufacturing safety standards. Featuring metal impregnated material, these metal detectable products are identifiable by metal detection equipment. Additionally, the distinct dark blue color facilitates quick visual detection. Light-Heavy cross section, 11.1" (282mm) length. Made of Metal Detectable Nylon 6.6., are light blue in color and come in packages of 50.

Overview

Panduit PLT3H-L86 Locking Cable Ties are designed to help the food, beverage and pharmaceutical industries meet product manufacturing safety standards. Featuring metal impregnated material, these metal detectable products are identifiable by metal detection equipment. Additionally, the distinct dark blue color facilitates quick visual detection. Light-Heavy cross section, 11.1" (282mm) length. Made of Metal Detectable Nylon 6.6., are light blue in color and come in packages of 50.
Also known as: 074983030057, PLT3H-L86

Specifications

Color: Light Blue
Width: 0.300 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 11.100 in
Size: Light-Heavy
Family / Style: Pan-Ty®
Product Thickness: 0.075 in
Type: Metal Detectable
Color: Light Blue
Weight Capacity: 120 lbs
Length: 11.100 in
Family / Style: Pan-Ty®
Type: Metal Detectable
Width: 0.300 in
Material: Nylon
Size: Light-Heavy
Product Thickness: 0.075 in

Customer Reviews

No reviews for this product
(0)