Tamper Resistant Decora Receptacle, 15A, 125V, White
Item #:
17370
Cat #:
T5325-W
UPC:
078477381625
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Tamper Resistant, Decora Receptacle, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Warranty: 2 Year Limited, White, 2008 NEC compliant
Overview
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Tamper Resistant, Decora Receptacle, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Warranty: 2 Year Limited, White, 2008 NEC compliant
Leviton® decora duplex receptacles are designed for a chic appearance, quick installation and durability. The impact resistant thermoplastic design allows for a long service life and high performance in homes, offices, schools and other settings. It also coordinates beautifully with Leviton® complete line of decora devices.
Also known as: 078477381625, T5325-W, tm870w
Specifications
Volts AC: | 120 |
Amps: | 15 |
Color: | White |
NEMA Configuration: | 5-15R |
Volts AC: | 120 |
Color: | White |
Amps: | 15 |
NEMA Configuration: | 5-15R |
Customer Reviews
No reviews for this product
(0)