Cartridge Fuses AGW 7AG BOX 15A

Item #: 1737010

Cat #: AGW15

UPC: 079458005219

to view pricing and more.
Documents & Guides
Cartridge Fuses AGW 7AG BOX 15A

Overview

Cartridge Fuses AGW 7AG BOX 15A

Originally stood for “all glass.” The automotive industry uses the “AG” prefix (AGC, AGW) for most glass fuses. They vary in length, diameter and amperage rating.

Also known as: 079458005219, AGW15

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Amps: 15
Standards: California Proposition 65
Speed: Fast Acting
Amps: 15
Type: Fuse, Electronic
Standards: California Proposition 65