DEW DCS578X1 60V MAX 7-1/4

Item #: 1737055

Cat #: DCS578X1

UPC: 885911677677

to view pricing and more.
Documents & Guides
No Documents Available
DEW DCS578X1 60V MAX 7-1/4 BR

Overview

DEW DCS578X1 60V MAX 7-1/4 BR

Our most powerful tools just got better with the 60V MAX* 7-1/4 in. circular saw with electric brake. It has up to 47% more power than the DCS575 60V MAX* circular saw** with 2456 unit watts out. With a no-load speed of 5800 RPM, this saw delivers the power of a corded circular saw with the portability and convenience of cordless through revolutionary DEWALT FLEXVOLT technology.

Also known as: 885911677677, DCS578X1

Features & Benefits

  • Up to 47% more power vs the DCS575**
  • Uses a 7-1/4 in. circular saw blade and features a maximum cut depth of 2-9/16 in. at a 90° bevel.
  • Maximum bevel capacity of 57° with bevel stops at 22.5° and 45°
  • Electric brake stops the blade after the trigger is released
  • Integrated LED for increased visibility and cut accuracy
  • Integrated rafter hook for quick and easy storage

Specifications

No Specifications Available