380W Solar Module, 132 Cell, Black on Black

Item #: 1737168
Cat #: Q.PEAK-DUO-BLK-ML-G9+380
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
380 Watt Solar Module, Q.PEAK-DUO-G9+ Series, 6 × 22 Monocrystalline Q.ANTUM Solar Half Cells, 72.4" x 40.1" x 1.26" (Including Frame), 43 lbs., Black on Black

Overview

380 Watt Solar Module, Q.PEAK-DUO-G9+ Series, 6 × 22 Monocrystalline Q.ANTUM Solar Half Cells, 72.4" x 40.1" x 1.26" (Including Frame), 43 lbs., Black on Black
The Q.PEAK DUO BLK ML-G9+ features cells powered by Q CELLS' zero gap Q.ANTUM DUO Z Technology, offering higher module power density and improved all-black aesthetics. By eliminating the gaps between cells, module efficiency is increased in relative terms by 4%, delivering and overall efficiency of up to 20.6%. The numbers of cells contained within the module are increased from 120 half-cells to 132 half-cells. The module is also backed by a 25-year product and performance warranty that guarantees at least 86% of the initial power after 25 years.
Also known as: Q.PEAK-DUO-BLK-ML-G9+380

Specifications

Volts DC: 1000
Wattage: 380
Depth: 1.260 in
Color: Black on Black
Weight: 43.000 lbs
Width: 40.600 in
Family / Style: Q.PEAK-DUO-BLK-ML-G9+
Length: 72.400 in
Number of Cells: 132
Volts DC: 1000
Depth: 1.260 in
Weight: 43.000 lbs
Family / Style: Q.PEAK-DUO-BLK-ML-G9+
Number of Cells: 132
Wattage: 380
Color: Black on Black
Width: 40.600 in
Length: 72.400 in

Customer Reviews

No reviews for this product
(0)