Ring Terminal, Expanded Vinyl Insulation, 16 - 14 AWG

Item #: 1737220

Cat #: PV14-8RX-M

UPC: 074983801596

to view pricing and more.
Documents & Guides
Ring Terminal, Expanded Vinyl Insulation, 16 - 14 AWG, #8 Stud Size

Overview

Ring Terminal, Expanded Vinyl Insulation, 16 - 14 AWG, #8 Stud Size
Also known as: 074983801596, PV14-8RX-M

Specifications

Color: Blue
Material: Vinyl, Copper
Allowable Gauge Range: 16 - 14
Stud Size: #8
Color: Blue
Allowable Gauge Range: 16 - 14
Material: Vinyl, Copper
Stud Size: #8