LED Optic Flood Light, 250W

Item #: 1737362

Cat #: PFXL2G250LED

UPC: 765364931390

to view pricing and more.
Documents & Guides
LED Optic Flood Light, 250W, 120-277V, 0-10V Dimming, 26530 Lumens, 70.7 CRI, Bronze

Overview

LED Optic Flood Light, 250W, 120-277V, 0-10V Dimming, 26530 Lumens, 70.7 CRI, Bronze

Designed for commercial and industrial applications, providing cooler

operating temperatures, brighter light and longer LED life. Apertures for field or factory installed photocontrol. Separate driver compartment

for cooler operation and longer driver life. Removable back panel offers

easy access to the driver compartment. Available with heavy duty trunnion

or slipfitter.

Also known as: 765364931390, PFXL2G250LED

Specifications

Color: Dark Bronze
Mounting: Trunnion
Color Temperature: 4500 (Cool White)
Wattage: 250
Light Technology: LED
Dimmable: Yes
Lumens: 26530
Color: Dark Bronze
Color Temperature: 4500 (Cool White)
Light Technology: LED
Lumens: 26530
Mounting: Trunnion
Wattage: 250
Dimmable: Yes