Adjustable I-Beam Adapter, EG, 1/4"–3/4" Flange, 4"–14 1/2"

Item #: 1737437

Cat #: CSBS4

UPC: 782856920120

to view pricing and more.
Documents & Guides
Adjustable I-Beam Adapter, EG, 1/4"–3/4" Flange, 4"–14 1/2"

Overview

Adjustable I-Beam Adapter, EG, 1/4"–3/4" Flange, 4"–14 1/2"

This code-compliant Structural Attachment is part of the nVent CADDY line of innovative rigid bracing system, designed to provide superior performance and meet the highest seismic load requirements. Its innovative design allows quick and easy installation onto a wide range of steel I-Beams. It is ready to use out of the box, eliminating the need for pre-assembly or loose hardware and its snap-off bolts make inspection of seismic sway braces simple.

Also known as: 782856920120, CSBS4

Features & Benefits

  • No loose parts
  • No assembly required
  • Snap-off bolt head helps enable easy installation and inspection of seismic sway braces
  • Meets NFPA®-13 requirements for seismic sway bracing
  • FM® Specification Tested

Specifications

Material: Steel
Finish: Electrogalvanized
Height: 2.625 in
Material: Steel
Height: 2.625 in
Finish: Electrogalvanized