SPD (2) 1-Pole Thermal Magnetic Circuit Breakers, 20A

Item #: 1737869
Cat #: LSPD2-T
UPC: 078477270295
Sign In or Register to view pricing and more.
Documents & Guides
Surge Protective Device & (2) 1-Pole Thermal Magnetic Circuit Breakers, Standard 20 Amps, 120V, 10KA Interrupt Rating, White

Overview

Surge Protective Device & (2) 1-Pole Thermal Magnetic Circuit Breakers, Standard 20 Amps, 120V, 10KA Interrupt Rating, White
Our plug-on surge protective device is designed for easy in-panel installation and provides effective surge protection for the entire home. Featuring (2) 1-pole circuit breakers with separate operating handles, there’s no loss of space inside the panel. Line-side power ensures surge protection continues, even after a breaker is OFF or tripped.
Also known as: 078477270295, LSPD2-T

Specifications

Mounting: Panel
Volts AC: 120
Amps: 20
Poles: 1
Mounting: Panel
Amps: 20
Volts AC: 120
Poles: 1

Customer Reviews

No reviews for this product
(0)