LED Tape Light, 5.8 Watt per Foot, 2700K, 24VDC, 100' Reel

Item #: 1737994

Cat #: LTR-S-24VC-5.8W-27K-100

UPC: 849951014304

to view pricing and more.
Documents & Guides
LED Tape Light, 5.8 Watt per Foot, 2700K, 90 CRI, 24 Volt DC, 100 Foot Reel

Overview

LED Tape Light, 5.8 Watt per Foot, 2700K, 90 CRI, 24 Volt DC, 100 Foot Reel
Also known as: 849951014304, LTR-S-24VC-5.8W-27K-100

Specifications

Length: 100 ft
Volts DC: 24
Color Temperature: 2700 (Warm White)
Light Technology: LED
Length: 100 ft
Color Temperature: 2700 (Warm White)
Volts DC: 24
Light Technology: LED