LED Tape Light, 5.8 Watt per Foot, 3000K, 24VDC, 100' Reel

Item #: 1737997

Cat #: LTR-S-24VC-5.8W-30K-100

UPC: 849951014311

to view pricing and more.
Documents & Guides
LED Tape Light, 5.8 Watt per Foot, 3000K, 90 CRI, 24 Volt DC, 100 Foot Reel

Overview

LED Tape Light, 5.8 Watt per Foot, 3000K, 90 CRI, 24 Volt DC, 100 Foot Reel
Also known as: 849951014311, LTR-S-24VC-5.8W-30K-100

Specifications

Color Temperature: 3000 (Warm White)
Length: 100 ft
Volts DC: 24
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts DC: 24
Length: 100 ft
Light Technology: LED