This product may not be available in all locations.
4
more

Disconnect Switch, Fusible, 200A, 600VAC, 3P, NEMA 1, Heavy Duty
Item #: 17380
Cat #: TH3364
UPC: 783164009156
to view pricing and more.
Documents & Guides
Disconnect Switch, Fusible, 200 Amp, 600 Volt AC, 3-Pole, NEMA 1, Heavy Duty
Overview
Disconnect Switch, Fusible, 200 Amp, 600 Volt AC, 3-Pole, NEMA 1, Heavy Duty
Designed for commercial and industrial applications where safety, high performance and continuity of service are essential. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Certified to CSA standard 22.2 no. 4-04 enclosed and dead front switches. Meets or exceeds NEMA KS1 standard for enclosed switches, type HD. Fusible and non-fusible switches available (consult BuyLog for interrupt ratings). Quick-make, quick-break mechanism. 60/75 C conductor rating. Full cover interlocks. TH339156
Also known as: 783164009156, TH3364
Specifications
| Amps: | 200 |
| Poles: | 3 |
| Volts DC: | 250 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 600 |
| Amps: | 200 |
| Volts DC: | 250 |
| IP/NEMA Rating: | NEMA 1 |
| Poles: | 3 |
| Mounting: | Surface |
| Volts AC: | 600 |