10W PAR30L LED Lamp, 50K

Item #: 1738157

Cat #: LED10.5PAR30LNDIM950TLFL40GLRP

UPC: 046135409134

to view pricing and more.
Documents & Guides
LED PAR30L Lamp, 10 Watt, 850 Lumen, 5000K, 90 CRI, 120 Volt, Dimmable, Medium Base, 1 per SKU, 6 per Case *Sylvania Product Code 40913* *Sylvania Part # 40913*

Overview

LED PAR30L Lamp, 10 Watt, 850 Lumen, 5000K, 90 CRI, 120 Volt, Dimmable, Medium Base, 1 per SKU, 6 per Case *Sylvania Product Code 40913* *Sylvania Part # 40913*

TruWave Technology offers the best alternative to natural light by mimicking the natural light spectrum, all while saving energy.

Also known as: 046135409134, LED10.5PAR30LNDIM950TLFL40GLRP

Specifications

Wattage: 10
Lumens: 850
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED
Dimmable: Yes
Angle: 40°
Wattage: 10
Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long)
Color Rendering Index (CRI): 90
Dimmable: Yes
Lumens: 850
Color Temperature: 5000 (Bright White)
Volts AC: 120
Light Technology: LED
Angle: 40°