Cornerstone 1 Light Post Lantern, Textures Black

Item #: 1738271

Cat #: 60-996

UPC: 045923609961

Sign In or Register to view pricing and more.
Documents & Guides
Cornerstone - 1 Light 14" Post Lantern with Clear Seeded Glass - Textured Black Finish

Overview

Cornerstone - 1 Light 14" Post Lantern with Clear Seeded Glass - Textured Black Finish

The Cornerstone 60-996 1 light, 14 inch post lantern is an elegant lighting solution for outside the home. Featuring a textured black Finish with clear seeded Glass, add a touch of elegance to your home's exterior with this beautiful and versatile lantern. Deliver a great first impression of your home with this sophisticated 1 light post lantern.

Also known as: 045923609961, 60-996

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Black
Wattage: 60
Material: Aluminum
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Black
Material: Aluminum
Light Technology: Incandescent
Volts AC: 120
Wattage: 60
Standards: California Proposition 65