LED Strip Fixture, 8', 44 Watt, 5720 Lumen, 4000K, 120-347

Item #: 1738673

Cat #: STRIP2A/044UNVD840/96U/WH

UPC: 046135652196

to view pricing and more.
Documents & Guides
LED Strip Fixture, 8 Foot, 44 Watt, 5720 Lumen, 4000K, 80 CRI, 120-347 Volt, Dimmable, 1 per SKU, 4 per Case *Sylvania Part# 65219*

Overview

LED Strip Fixture, 8 Foot, 44 Watt, 5720 Lumen, 4000K, 80 CRI, 120-347 Volt, Dimmable, 1 per SKU, 4 per Case *Sylvania Part# 65219*

Ideal in retrofit and new installations, the SYLVANIA UltraLED Strip Luminaire is intended for retail, manufacturing, warehouse, office, education, and low-bay applications.  

Also known as: 046135652196, STRIP2A/044UNVD840/96U/WH

Features & Benefits

  • High efficiency LED design
  • Light engine and lens module feature toolless removal and secure snap-fit for fast, efficient installation
  • Knock-outs on both ends of fixture facilitate through wiring
  • Optional joiner bracket facilitates end-to-end mounting
  • Diffuse acrylic lens delivers smooth, even illumination
  • Microwave Motion/Daylight sensor and 8W Battery Back-up options increase the versatility of this product line
  • DLC Premium listing maximizes rebate opportunities
  • 120-277Vac or 120-347Vac (see ordering guide for further information)
  • Split junction box cover and V-hook mounting bracket included

Specifications

Wattage: 44
Lumens: 5700
Color Temperature: 4000 (Cool White)
Length: 8 ft, 96 in
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 44
Color Temperature: 4000 (Cool White)
Type: 0-10V Dimming
Dimmable: Yes
Lumens: 5700
Length: 8 ft, 96 in
Light Technology: LED
Volts AC Range: 120 - 277